Bib Overalls, Black, Size 42x30 In

CARHARTT |Zoro #: G0936765|Mfr #: R33 BLK 42 30

$121.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936765 Mfr #: R33 BLK 42 30
Number of Outside Pockets: 4Item: Bib Overalls
Closure Type: Zipper/SnapColor: Black
Gender: Men'sMaterial: 1000-Denier Cordura(R) Nylon
Hammer Loop: YesFits Waist Size: 42"
Inseam: 30"Lining Material: 100% Quilted Nylon Polyester
Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 30 In., Black, Material 1000-Denier Cordura(R) Nylon, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 4, Zipper/Snap Closure Type, Hammer Loop Yes

Product Reviews