October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Black, Size 42x32 In

  • Zoro #: G0089765
  • Mfr #: R01-BLK 42 32

$55.67

Details
  • Hammer Loop: Yes
  • Lining Material: Unlined
  • Fabric Weight: 12 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BLK 42 32 Specifications

  • Zoro #: G0089765
  • Mfr #: R01-BLK 42 32
Hammer Loop: Yes Lining Material: Unlined
Fabric Weight: 12 oz. Inseam: 32"
Gender: Men's Material: 100% Ring-Spun Cotton Duck
Color: Black Closure Type: Button/Strap
Number of Outside Pockets: 9 Item: Firm Hand Bib Overalls
Fits Waist Size: 42" Country of Origin (subject to change): Multiple

Description

Created by Carhartt, this firm hand bib overalls has been crafted to keep you comfortable.This firm hand bib overalls is crafted from a black 100% cotton duck.With a button/strap closure, the contents are protects but still easy to access.

Reviews of Carhartt #R01-BLK 42 32