BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bib Overalls, Black, Size 42x32 In

CARHARTT| Zoro #: G0091007| Mfr #: R38 BLK 42 32

$112.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091007 Mfr #: R38 BLK 42 32
Color: BlackHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Cotton Duck
Item: Firm Hand Bib OverallsLining Material: Nylon Quilted Polyester
Fits Waist Size: 42"Number of Outside Pockets: 8
Gender: Men'sInseam: 32"
Closure Type: Zipper/Storm Flap and Leg SnapCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 32 In., Black, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews