Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Black, Size 44x30 In

  • Zoro #: G0089591
  • Mfr #: R01-BLK 44 30

$59.99

  • Lining Material: Unlined
  • Material: 100% Ring-Spun Cotton Duck
  • Number of Outside Pockets: 9
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #R01-BLK 44 30 Specifications

  • Zoro #: G0089591
  • Mfr #: R01-BLK 44 30
Lining Material: Unlined Material: 100% Ring-Spun Cotton Duck
Number of Outside Pockets: 9 Color: Black
Hammer Loop: Yes Item: Firm Hand Bib Overalls
Fabric Weight: 12 oz. Fits Waist Size: 44"
Gender: Men's Closure Type: Button/Strap
Inseam: 30" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carhartt Firm Hand Bib Overalls include characteristics like: Color: Black, Material: 100% Cotton Duck.

Reviews of Carhartt #R01-BLK 44 30