Bib Overalls, Black, Size 46x28 In

CARHARTT |Zoro #: G0090063|Mfr #: R02 BLK 46 28

$91.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0090063 Mfr #: R02 BLK 46 28
Lining Material: 100% Quilted Nylon PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap/Zipper
Gender: Men'sMaterial: 100% Cotton Duck
Color: BlackFits Waist Size: 46"
Inseam: 28"Country of Origin (subject to change): United States

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap/Zipper Closure Type, Hammer Loop Yes

Product Reviews