Bib Overalls, Black, Size 46x28 In

CARHARTT| Zoro #: G0090684| Mfr #: R38 BLK 46 28

$111.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Nylon Quilted Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0090684 Mfr #: R38 BLK 46 28
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: Nylon Quilted PolyesterInseam: 28"
Closure Type: Zipper/Storm Flap and Leg SnapFits Waist Size: 46"
Item: Firm Hand Bib OverallsMaterial: 100% Cotton Duck
Number of Outside Pockets: 8Color: Black
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews