DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bib Overalls, Black, Size 46x30 In

CARHARTT| Zoro #: G0091427| Mfr #: R03 BLK 46 30

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Hammer Loop: Yes
Material: 100% Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091427 Mfr #: R03 BLK 46 30
Closure Type: zipperHammer Loop: Yes
Material: 100% Cotton DuckNumber of Outside Pockets: 4
Inseam: 30"Fabric Weight: 12 oz.
Color: BlackFits Waist Size: 46"
Lining Material: 100% Arctic QuiltedItem: Firm Hand Bib Overalls
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 30 In., Black, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Reviews