Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Black, Size 46x32 In (Discontinued)
Mfr # R01-BLK 46 32
Zoro # G0089783
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Inseam 32"
- Closure Type Button/Strap