Bib Overalls, Black, Size 48x32 In

CARHARTT |Zoro #: G0091034|Mfr #: R38 BLK 48 32

$101.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0091034 Mfr #: R38 BLK 48 32
Lining Material: Nylon Quilted PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 8Closure Type: Zipper/Storm Flap and Leg Snap
Color: BlackGender: Men's
Material: 100% Cotton DuckColor: Black
Fits Waist Size: 48"Inseam: 32"
Country of Origin (subject to change): Mexico

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 48 In., Inseam 32 In., Black, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Product Reviews