Bib Overalls, Black, Size 50x28 In

CARHARTT| Zoro #: G1098885| Mfr #: R38 BLK 50 28

$112.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackHammer Loop: NoFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098885 Mfr #: R38 BLK 50 28
Color: BlackHammer Loop: No
Fabric Weight: 12 oz.Material: 100% Cotton Duck/Nylon Quilted
Item: Bib OverallsLining Material: Nylon Quilted
Fits Waist Size: 50"Number of Outside Pockets: 4
Gender: Men'sInseam: 28"
Closure Type: Wind Flaps/SnapCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 50 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck/Nylon Quilted, Lining Material Nylon Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Wind Flaps/Snap Closure Type, Hammer Loop No

Reviews