Bib Overalls, Black, Size 50x30 In

CARHARTT| Zoro #: G0089625| Mfr #: R01 BLK 50 30

$60.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0089625 Mfr #: R01 BLK 50 30
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap
Gender: Men'sMaterial: 100% Cotton Duck
Color: BlackFits Waist Size: 50"
Inseam: 30"Country of Origin (subject to change): Multiple

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 50 In., Inseam 30 In., Black, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews