KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Cotton, 32 x 30 In.

CARHARTT| Zoro #: G2176264| Mfr #: FRR44BRN3230

$379.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inseam: 30"
Item: Bib Overalls
Fits Waist Size: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176264 Mfr #: FRR44BRN3230
Inseam: 30"Item: Bib Overalls
Fits Waist Size: 32"Color: Brown
Hazard Risk Category (HRC): 4Fabric Weight: 13 oz.
ATPV Rating: 54.3 cal./cm2Closure Type: Zipper, Buttons
Material: CottonStandards: NFPA 70E
Country of Origin (subject to change): Mexico

Description

Bib Overalls, Fits Waist Size 32 In., Inseam 30 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Cotton, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Reviews