SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bib Overalls, Brown, Cotton, 32 x 32 In.

CARHARTT| Zoro #: G1284263| Mfr #: FRR44BRN3232

$233.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: CottonFits Waist Size: 32"Item: Bib Overalls
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284263 Mfr #: FRR44BRN3232
Material: CottonFits Waist Size: 32"
Item: Bib OverallsInseam: 32"
Hazard Risk Category (HRC): 4Fabric Weight: 13 oz.
Color: BrownClosure Type: Zipper, Buttons
Standards: NFPA 70EATPV Rating: 54.3 cal./cm2
Country of Origin (subject to change): Mexico

Description

Bib Overalls, Fits Waist Size 32 In., Inseam 32 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Cotton, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Reviews