15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Bib Overalls, Brown, Cotton, 32 x 34 In.

CARHARTT| Zoro #: G0376031| Mfr #: FRR44BRN3234

$230.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376031 Mfr #: FRR44BRN3234
Fabric Weight: 13 oz.Closure Type: Zipper, Buttons
Inseam: 34"Hazard Risk Category (HRC): 4
ATPV Rating: 54.3 cal./cm2Standards: NFPA 70E
Material: CottonItem: Bib Overalls
Color: BrownFits Waist Size: 32"
Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Fits Waist Size 32 In., Inseam 34 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Cotton, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Product Reviews