Bib Overalls, Brown, Cotton, 36 x 30 In.

CARHARTT| Zoro #: G0360114| Mfr #: FRR44BRN3630

$233.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360114 Mfr #: FRR44BRN3630
Fabric Weight: 13 oz.Closure Type: Zipper, Buttons
Inseam: 30"Hazard Risk Category (HRC): 4
ATPV Rating: 54.3 cal./cm2Standards: NFPA 70E
Material: CottonItem: Bib Overalls
Color: BrownFits Waist Size: 36"
Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Fits Waist Size 36 In., Inseam 30 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Cotton, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Product Reviews