Bib Overalls, Brown, Cotton, 36 x 34 In.

CARHARTT| Zoro #: G1393761| Mfr #: FRR44BRN3634

$233.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393761 Mfr #: FRR44BRN3634
Fabric Weight: 13 oz.Closure Type: Zipper, Buttons
Fits Waist Size: 36"Inseam: 34"
Hazard Risk Category (HRC): 4ATPV Rating: 54.3 cal./cm2
Standards: NFPA 70EMaterial: Cotton
Item: Bib OverallsColor: Brown
Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Fits Waist Size 36 In., Inseam 34 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Cotton, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Product Reviews