15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Carhartt Quilt-Lined Bib Overalls, Brown, Flame Resistant

CARHARTT| Zoro #: G2007686| Mfr #: FRR44BRN3836

$233.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007686 Mfr #: FRR44BRN3836
Fabric Weight: 13 oz.Closure Type: Zipper, Buttons
Standards: NFPA 70EMaterial: Flame-Resistant 100% Cotton Duck
Item: Quilt-Lined Bib OverallsColor: Brown
Fits Waist Size: 38"Inseam: 36"
Hazard Risk Category (HRC): 4ATPV Rating: 54.3 cal./cm2
Country of Origin (subject to change): Mexico

Product Description

Quilt-Lined Bib Overalls, Fits Waist Size 38 In., Inseam 36 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Flame-Resistant 100 Percent Cotton Duck, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Product Reviews