Bib Overalls, Brown, Cotton, 42 x 30 In.

CARHARTT| Zoro #: G1951774| Mfr #: FRR44BRN4230

$233.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951774 Mfr #: FRR44BRN4230
Fabric Weight: 13 oz.Closure Type: Zipper, Buttons
Item: Bib OverallsColor: Brown
Fits Waist Size: 42"Inseam: 30"
Hazard Risk Category (HRC): 4ATPV Rating: 54.3 cal./cm2
Standards: NFPA 70EMaterial: Cotton
Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Fits Waist Size 42 In., Inseam 30 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Brown, Cotton, Closure Type Zipper, Buttons, Fabric Weight 13 oz., Standards NFPA 70E

Product Reviews