Shop Alternate Products

Carhartt

Bib Overalls, Brown, Cotton, 42 x 32 In. (Discontinued)


Free Shipping & Returns


Key Features

  • Size 42 x 32"
  • Color Brown
  • Fits Waist Size 42"
  • Material Cotton
  • Fabric Weight 13 oz
See all product information