Bib Overalls, Brown, Size 32x34 In

CARHARTT| Zoro #: G0699291| Mfr #: R38 BRN 32 34

$112.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: NoFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699291 Mfr #: R38 BRN 32 34
Color: BrownHammer Loop: No
Fabric Weight: 12 oz.Material: 100% Cotton Duck/Nylon Quilted
Item: Bib OverallsLining Material: Nylon Quilted
Fits Waist Size: 32"Number of Outside Pockets: 4
Gender: Men'sInseam: 34"
Closure Type: Wind Flaps/SnapCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 32 In., Inseam 34 In., Brown, Material 100 Percent Cotton Duck/Nylon Quilted, Lining Material Nylon Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Wind Flaps/Snap Closure Type, Hammer Loop No

Reviews