Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 34x28 In

  • Zoro #: G0091926
  • Mfr #: R27-211 34 28

$80.49

Details
  • Gender: Men's
  • Item: Bib Overalls
  • Color: Carhartt Brown
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 34 28 Specifications

  • Zoro #: G0091926
  • Mfr #: R27-211 34 28
Gender: Men's Item: Bib Overalls
Color: Carhartt Brown Insulated: Yes
Fits Waist Size: 34" Hammer Loop: Yes
Number of Outside Pockets: 9 Closure Type: Button/Strap
Fabric Weight: 12 oz. Material: 100% Cotton Sandstone Duck
Lining Material: Nylon Quilted Polyester Inseam: 28"
Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 28 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 34 28