PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Size 34x28 In

CARHARTT| Zoro #: G0092005| Mfr #: R27 DKB 34 28

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0092005 Mfr #: R27 DKB 34 28
Fabric Weight: 12 oz.Material: 100% Sandstone Duck
Lining Material: 100% Quilted Nylon PolyesterItem: Bib Overalls
Closure Type: Button/StrapColor: Brown
Gender: Men'sNumber of Outside Pockets: 9
Hammer Loop: YesColor: Brown
Fits Waist Size: 34"Inseam: 28"
Country of Origin (subject to change): Multiple

Product Description

Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 28 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews