Bib Overalls, Brown, Size 34x30 In

CARHARTT| Zoro #: G0089634| Mfr #: R01-BRN 34 30

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gender: Men'sFabric Weight: 12 oz.Material: 100% Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089634 Mfr #: R01-BRN 34 30
Gender: Men'sFabric Weight: 12 oz.
Material: 100% Cotton DuckInseam: 30"
Closure Type: Button/StrapHammer Loop: Yes
Fits Waist Size: 34"Lining Material: Unlined
Item: Firm Hand Bib OverallsNumber of Outside Pockets: 9
Color: BrownCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews