Bib Overalls, Brown, Size 34x30 In

CARHARTT |Zoro #: G0092172|Mfr #: R27 DKB 34 30

$101.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0092172 Mfr #: R27 DKB 34 30
Lining Material: 100% Quilted Nylon PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap
Gender: Men'sMaterial: 100% Sandstone Duck
Color: BrownFits Waist Size: 34"
Inseam: 30"Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 30 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews