Bib Overalls, Brown, Size 34x32 In

CARHARTT| Zoro #: G0089817| Mfr #: R01 BRN 34 32

$71.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Waist Size: 34"
Color: Brown
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089817 Mfr #: R01 BRN 34 32
Fits Waist Size: 34"Color: Brown
Lining Material: UnlinedMaterial: 100% Cotton Duck
Inseam: 32"Number of Outside Pockets: 9
Item: Firm Hand Bib OverallsHammer Loop: Yes
Fabric Weight: 12 oz.Closure Type: Button/Strap
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 32 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews