Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 34x32 In

  • Zoro #: G0092267
  • Mfr #: R27-211 34 32

$99.99

Details
  • Material: 100% Cotton Sandstone Duck
  • Fits Waist Size: 34"
  • Insulated: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 34 32 Specifications

  • Zoro #: G0092267
  • Mfr #: R27-211 34 32
Material: 100% Cotton Sandstone Duck Fits Waist Size: 34"
Insulated: Yes Number of Outside Pockets: 9
Closure Type: Button/Strap Fabric Weight: 12 oz.
Color: Carhartt Brown Inseam: 32"
Lining Material: Nylon Quilted Polyester Gender: Men's
Item: Bib Overalls Hammer Loop: Yes
Country of Origin (subject to change): Multiple

Description

Coveralls and overalls are a durable clothing option for jobs that may require lots of lifting, bending or reaching. Take a look at the features for this Bib Overalls : COLOR: Carhartt Brown, MATERIAL: 100% Cotton Sandstone Duck, GENDER: Men's

Reviews of Carhartt #R27-211 34 32