Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 34x34 In

  • Zoro #: G0089957
  • Mfr #: R01-BRN 34 34

$59.99

Details
  • Fabric Weight: 12 oz.
  • Number of Outside Pockets: 9
  • Lining Material: Unlined
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BRN 34 34 Specifications

  • Zoro #: G0089957
  • Mfr #: R01-BRN 34 34
Fabric Weight: 12 oz. Number of Outside Pockets: 9
Lining Material: Unlined Fits Waist Size: 34"
Color: Brown Hammer Loop: Yes
Inseam: 34" Gender: Men's
Closure Type: Zipper/Button Material: 100% Ring-Spun Cotton Duck
Item: Firm Hand Bib Overalls Country of Origin (subject to change): Multiple

Description

This firm hand bib overalls from Carhartt will keep you comfortable.This firm hand bib overalls is crafted from a brown 100% cotton duck.With a zipper/button closure, the contents are protects but still easy to access.

Reviews of Carhartt #R01-BRN 34 34