Bib Overalls, Brown, Size 34x34 In

CARHARTT| Zoro #: G0095916| Mfr #: R27 DKB 34 34

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button/Strap
Hammer Loop: Yes
Material: 100% Sandstone Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095916 Mfr #: R27 DKB 34 34
Closure Type: Button/StrapHammer Loop: Yes
Material: 100% Sandstone DuckNumber of Outside Pockets: 9
Inseam: 34"Fabric Weight: 12 oz.
Color: BrownFits Waist Size: 34"
Lining Material: 100% Quilted Nylon PolyesterItem: Bib Overalls
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 34 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews