Gift buying made easy: Shop Zoro.com Gift Certificates

Bib Overalls, Brown, Size 36x28 In

CARHARTT| Zoro #: G0089485| Mfr #: R01 BRN 36 28

$60.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0089485 Mfr #: R01 BRN 36 28
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap
Gender: Men'sMaterial: 100% Cotton Duck
Color: BrownFits Waist Size: 36"
Inseam: 28"Country of Origin (subject to change): Multiple

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 36 In., Inseam 28 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews