Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Size 36x30 In (Discontinued)
Mfr # R01-BRN 36 30
Zoro # G0089643
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 30 in
- Closure Type Button/Strap