Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Brown, Size 36x32 In

  • Zoro #: G0089826
  • Mfr #: R01-BRN 36 32

$41.49

  • Fits Waist Size: 36"
  • Closure Type: Button/Strap
  • Lining Material: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #R01-BRN 36 32 Specifications

  • Zoro #: G0089826
  • Mfr #: R01-BRN 36 32
Fits Waist Size: 36" Closure Type: Button/Strap
Lining Material: Unlined Gender: Men's
Inseam: 32" Item: Firm Hand Bib Overalls
Fabric Weight: 12 oz. Color: Brown
Hammer Loop: Yes Number of Outside Pockets: 9
Material: 100% Ring-Spun Cotton Duck Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Carhartt Firm Hand Bib Overalls. Color: Brown, Material: 100% Cotton Duck.

Reviews of Carhartt #R01-BRN 36 32