October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 36x32 In

  • Zoro #: G0092276
  • Mfr #: R27-211 36 32

$99.99

Details
  • Insulated: Yes
  • Closure Type: Button/Strap
  • Color: Carhartt Brown
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 36 32 Specifications

  • Zoro #: G0092276
  • Mfr #: R27-211 36 32
Insulated: Yes Closure Type: Button/Strap
Color: Carhartt Brown Fits Waist Size: 36"
Material: 100% Cotton Sandstone Duck Lining Material: Nylon Quilted Polyester
Inseam: 32" Item: Bib Overalls
Number of Outside Pockets: 9 Gender: Men's
Fabric Weight: 12 oz. Hammer Loop: Yes
Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 36 In., Inseam 32 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 36 32