October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 36x34 In

  • Zoro #: G0089966
  • Mfr #: R01-BRN 36 34

$62.99

Details
  • Lining Material: Unlined
  • Color: Brown
  • Item: Firm Hand Bib Overalls
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BRN 36 34 Specifications

  • Zoro #: G0089966
  • Mfr #: R01-BRN 36 34
Lining Material: Unlined Color: Brown
Item: Firm Hand Bib Overalls Fits Waist Size: 36"
Fabric Weight: 12 oz. Closure Type: Zipper/Button
Gender: Men's Inseam: 34"
Number of Outside Pockets: 9 Material: 100% Ring-Spun Cotton Duck
Hammer Loop: Yes Country of Origin (subject to change): Multiple

Description

Here is some additional information about Carhartt Firm Hand Bib Overalls. Color: Brown, Material: 100% Cotton Duck.

Reviews of Carhartt #R01-BRN 36 34