Bib Overalls, Brown, Size 36x34 In

CARHARTT| Zoro #: G0095873| Mfr #: R27-211 36 34

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Closure Type: Button/StrapItem: Bib OverallsColor: Brown
Save 15%. Sign up for Z-mail.


Zoro #: G0095873 Mfr #: R27-211 36 34
Closure Type: Button/StrapItem: Bib Overalls
Color: BrownMaterial: 100% Sandstone Duck
Inseam: 34"Fits Waist Size: 36"
Number of Outside Pockets: 9Fabric Weight: 12 oz.
Gender: Men'sHammer Loop: Yes
Lining Material: 100% Quilted Nylon PolyesterCountry of Origin (subject to change): Multiple


Bib Overalls, Men's, Fits Waist Size 36 In., Inseam 34 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes