Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 38x30 In

  • Zoro #: G0089652
  • Mfr #: R01-BRN 38 30

$59.99

Details
  • Material: 100% Ring-Spun Cotton Duck
  • Fits Waist Size: 38"
  • Number of Outside Pockets: 9
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BRN 38 30 Specifications

  • Zoro #: G0089652
  • Mfr #: R01-BRN 38 30
Material: 100% Ring-Spun Cotton Duck Fits Waist Size: 38"
Number of Outside Pockets: 9 Closure Type: Button/Strap
Fabric Weight: 12 oz. Inseam: 30"
Color: Brown Lining Material: Unlined
Gender: Men's Item: Firm Hand Bib Overalls
Hammer Loop: Yes Country of Origin (subject to change): Multiple

Description

From Carhartt, this firm hand bib overalls has been designed to keep you comfortable in a variety of weather conditions.This firm hand bib overalls is crafted from a brown 100% cotton duck.With a button/strap closure, the contents are protects but still easy to access.

Reviews of Carhartt #R01-BRN 38 30