KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Size 38x30 In

CARHARTT| Zoro #: G0091357| Mfr #: R03 BRN 38 30

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Waist Size: 38"
Color: Brown
Lining Material: 100% Arctic Quilted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091357 Mfr #: R03 BRN 38 30
Fits Waist Size: 38"Color: Brown
Lining Material: 100% Arctic QuiltedMaterial: 100% Cotton Duck
Inseam: 30"Number of Outside Pockets: 4
Item: Firm Hand Bib OverallsHammer Loop: Yes
Fabric Weight: 12 oz.Closure Type: zipper
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Reviews