SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bib Overalls, Brown, Size 38x32 In

CARHARTT| Zoro #: G0089835| Mfr #: R01-BRN 38 32

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button/StrapItem: Firm Hand Bib OverallsColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089835 Mfr #: R01-BRN 38 32
Closure Type: Button/StrapItem: Firm Hand Bib Overalls
Color: BrownMaterial: 100% Cotton Duck
Inseam: 32"Fits Waist Size: 38"
Number of Outside Pockets: 9Fabric Weight: 12 oz.
Gender: Men'sHammer Loop: Yes
Lining Material: UnlinedCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 32 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews