Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 38x32 In

  • Zoro #: G0092285
  • Mfr #: R27-211 38 32

$99.99

Details
  • Number of Outside Pockets: 9
  • Lining Material: 100% Quilted Nylon Polyester
  • Gender: Men's
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 38 32 Specifications

  • Zoro #: G0092285
  • Mfr #: R27-211 38 32
Number of Outside Pockets: 9 Lining Material: 100% Quilted Nylon Polyester
Gender: Men's Fits Waist Size: 38"
Fabric Weight: 12 oz. Inseam: 32"
Closure Type: Button/Strap Material: 100% Sandstone Duck
Color: Brown Hammer Loop: Yes
Item: Bib Overalls Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 32 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 38 32