KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Size 38x34 In

CARHARTT| Zoro #: G0095882| Mfr #: R27 211 38X34

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: 100% Quilted Nylon Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095882 Mfr #: R27 211 38X34
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: 100% Quilted Nylon PolyesterInseam: 34"
Closure Type: Button/StrapFits Waist Size: 38"
Item: Bib OverallsMaterial: 100% Sandstone Duck
Number of Outside Pockets: 9Color: Brown
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 34 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews