Bib Overalls, Brown, Size 38x34 In

CARHARTT| Zoro #: G0095934| Mfr #: R27 DKB 38 34

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095934 Mfr #: R27 DKB 38 34
Color: BrownHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Sandstone Duck
Item: Bib OverallsLining Material: 100% Quilted Nylon Polyester
Fits Waist Size: 38"Number of Outside Pockets: 9
Gender: Men'sInseam: 34"
Closure Type: Button/StrapCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 34 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews