Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Brown, Size 38x34 In

  • Zoro #: G0091235
  • Mfr #: R38 BRN 38 34

$109.99

  • Hammer Loop: Yes
  • Color: Brown
  • Item: Firm Hand Bib Overalls
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #R38 BRN 38 34 Specifications

  • Zoro #: G0091235
  • Mfr #: R38 BRN 38 34
Hammer Loop: Yes Color: Brown
Item: Firm Hand Bib Overalls Fits Waist Size: 38"
Closure Type: Zipper/Storm Flap and Leg Snap Inseam: 34"
Fabric Weight: 12 oz. Material: 100% Cotton Duck
Lining Material: Nylon Quilted Polyester Gender: Men's
Number of Outside Pockets: 8 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 34 In., Brown, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R38 BRN 38 34