Bib Overalls, Brown, Size 40x28 In

CARHARTT| Zoro #: G0089503| Mfr #: R01-BRN 40 28

$60.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089503 Mfr #: R01-BRN 40 28
Color: BrownHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Cotton Duck
Item: Firm Hand Bib OverallsLining Material: Unlined
Fits Waist Size: 40"Number of Outside Pockets: 9
Gender: Men'sInseam: 28"
Closure Type: Button/StrapCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 40 In., Inseam 28 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews