Bib Overalls, Brown, Size 40x28 In

CARHARTT |Zoro #: G0092032|Mfr #: R27 DKB 40 28

$101.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0092032 Mfr #: R27 DKB 40 28
Lining Material: 100% Quilted Nylon PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap
Gender: Men'sMaterial: 100% Sandstone Duck
Color: BrownFits Waist Size: 40"
Inseam: 28"Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 40 In., Inseam 28 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews