Bib Overalls, Brown, Size 40x30 In

CARHARTT| Zoro #: G0090894| Mfr #: R38 BRN 40 30

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Closure Type: Zipper/Storm Flap and Leg Snap
Number of Outside Pockets: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0090894 Mfr #: R38 BRN 40 30
Hammer Loop: YesClosure Type: Zipper/Storm Flap and Leg Snap
Number of Outside Pockets: 8Fits Waist Size: 40"
Color: BrownLining Material: Nylon Quilted Polyester
Inseam: 30"Gender: Men's
Material: 100% Cotton DuckItem: Firm Hand Bib Overalls
Fabric Weight: 12 oz.Country of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 40 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews