Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 40x32 In

  • Zoro #: G0089844
  • Mfr #: R01-BRN 40 32

$59.99

Details
  • Item: Firm Hand Bib Overalls
  • Closure Type: Button/Strap
  • Gender: Men's
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BRN 40 32 Specifications

  • Zoro #: G0089844
  • Mfr #: R01-BRN 40 32
Item: Firm Hand Bib Overalls Closure Type: Button/Strap
Gender: Men's Hammer Loop: Yes
Fabric Weight: 12 oz. Inseam: 32"
Number of Outside Pockets: 9 Insulated: Yes
Material: 100% Ring-Spun Cotton Duck Color: Brown
Lining Material: Unlined Fits Waist Size: 40"
Country of Origin (subject to change): Multiple

Description

Here are some important details for Carhartt Firm Hand Bib Overalls. Color: Brown, Material: 100% Cotton Duck.

Reviews of Carhartt #R01-BRN 40 32