SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bib Overalls, Brown, Size 40x32 In

CARHARTT| Zoro #: G0091077| Mfr #: R38 BRN 40 32

$110.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091077 Mfr #: R38 BRN 40 32
Color: BrownHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Cotton Duck
Item: Firm Hand Bib OverallsLining Material: Nylon Quilted Polyester
Fits Waist Size: 40"Number of Outside Pockets: 8
Gender: Men'sInseam: 32"
Closure Type: Zipper/Storm Flap and Leg SnapCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 40 In., Inseam 32 In., Brown, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews