Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 40x34 In

  • Zoro #: G0089984
  • Mfr #: R01-BRN 40 34

$55.67

Details
  • Material: 100% Ring-Spun Cotton Duck
  • Fits Waist Size: 40"
  • Number of Outside Pockets: 9
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BRN 40 34 Specifications

  • Zoro #: G0089984
  • Mfr #: R01-BRN 40 34
Material: 100% Ring-Spun Cotton Duck Fits Waist Size: 40"
Number of Outside Pockets: 9 Closure Type: Zipper/Button
Fabric Weight: 12 oz. Inseam: 34"
Color: Brown Lining Material: Unlined
Gender: Men's Item: Firm Hand Bib Overalls
Hammer Loop: Yes Country of Origin (subject to change): Multiple

Description

This firm hand bib overalls from Carhartt packs a mighty punch! You can rest assured that you will stay comfortable and ready for multiple work conditions.This firm hand bib overalls is crafted from a brown 100% cotton duck.With a zipper/button closure, the contents are protects but still easy to access.

Reviews of Carhartt #R01-BRN 40 34