Bib Overalls, Brown, Size 40x34 In

CARHARTT| Zoro #: G0095891| Mfr #: R27-211 40 34

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Inseam: 34"Hammer Loop: YesLining Material: 100% Quilted Nylon Polyester
Save 15%. Sign up for Z-mail.


Zoro #: G0095891 Mfr #: R27-211 40 34
Inseam: 34"Hammer Loop: Yes
Lining Material: 100% Quilted Nylon PolyesterClosure Type: Button/Strap
Gender: Men'sNumber of Outside Pockets: 9
Material: 100% Sandstone DuckItem: Bib Overalls
Fabric Weight: 12 oz.Fits Waist Size: 40"
Color: BrownCountry of Origin (subject to change): Multiple


Bib Overalls, Men's, Fits Waist Size 40 In., Inseam 34 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes