Bib Overalls, Brown, Size 42x32 In

CARHARTT |Zoro #: G0090474|Mfr #: R02 BRN 42 32

$91.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0090474 Mfr #: R02 BRN 42 32
Lining Material: 100% Quilted Nylon PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap/Zipper
Gender: Men'sMaterial: 100% Cotton Duck
Color: BrownFits Waist Size: 42"
Inseam: 32"Country of Origin (subject to change): United States

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 32 In., Brown, Material 100 Percent Cotton Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap/Zipper Closure Type, Hammer Loop Yes

Product Reviews