KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Size 42x34 In

CARHARTT| Zoro #: G0089993| Mfr #: R01 BRN 42 34

$59.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089993 Mfr #: R01 BRN 42 34
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 34"
Closure Type: Zipper/ButtonFits Waist Size: 42"
Item: Firm Hand Bib OverallsMaterial: 100% Cotton Duck
Number of Outside Pockets: 9Color: Brown
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 34 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Zipper/Button Closure Type, Hammer Loop Yes

Reviews